IEC Miniature Circuit Breaker, 5SJ4 Series, 3A, 1 Pole, 240V AC, 14kA at 240V AC, D Curve

  • Mfr # 5SJ41038HG40

  • Zoro # G7540863


product price:  $72.79
/ea

Key Features

Series
5SJ4
Number of Poles
1
AC Voltage Rating
240V AC
Phase
1
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SJ41038HG40
Zoro #
G7540863
UPC #
754554932330
Country of Origin
Germany

Dimensions

Frame Size
63A/5SJ4
Width
0.71 in
Depth
2-3/4 in
Height
3.54 in
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG
Length
3.54 in

Details

Item
IEC Miniature Circuit Breaker
Series
5SJ4
Amps
3A
Number of Poles
1
AC Voltage Rating
240V AC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
14kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
60V DC
Curve Type
D
Standards
CE, CSA C22.2 No. 5-02, cULus, EN 60898, EN 60947-2, UL 489, UL File No. E243414
Application
Branch Circuit Protection, Industrial, Reverse Feed
Material
Thermoplastic
Min. Operating Temp.
-13 Degrees F
Max. Operating Temp.
113 Degrees F
Meets UL Type
UL 489
Circuit Breaker Type
Miniature

Description

IEC Miniature Circuit Breaker, Amps 3 A, Number of Poles 1, Curve Type D, AC Voltage Rating 240V AC, DC Voltage Rating 60V DC, Max. AIR Rating 14kA at 240V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Branch Circuit Protection, Industrial, Reverse Feed, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.54 in, Width 0.71 in, Depth 2.75 in, Frame Size 63A/5SJ4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products