Shop SIEMENS
See all product information
Create Account
IEC Miniature Circuit Breaker, 5SJ4 Series, 1.6A, 1 Pole, 240V AC, 14kA at 240V AC, D Curve
- Mfr # 5SJ41158HG40
- Zoro # G7483402
product price:Â
$
72.65
/ea
Key Features
Series
5SJ4
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5SJ41158HG40
- Zoro #
- G7483402
- UPC #
- 754554929293
- Country of Origin
- Germany
- Item
- IEC Miniature Circuit Breaker
- Series
- 5SJ4
- Amps
- 1.6A
- Number of Poles
- 1
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Miniature
- Phase
- 1
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 14kA at 240V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Screw Clamp
- DC Voltage Rating
- 60V DC
- Curve Type
- D
- Standards
- CE, CSA C22.2 No. 5-02, cULus, EN 60898, EN 60947-2, UL 489, UL File No. E243414
- Application
- Branch Circuit Protection, Industrial, Reverse Feed
- Material
- Thermoplastic
- Min. Operating Temp.
- -13 Degrees F
- Max. Operating Temp.
- 113 Degrees F
- Meets UL Type
- UL 489
Dimensions
- Frame Size
- 63A/5SJ4
- Width
- 0.71 in
- Depth
- 2.75 in
- Height
- 3.54 in
- Max. Wire Size
- 4 AWG
- Min. Wire Size
- 14 AWG
- Length
- 3.54 in
Description
IEC Miniature Circuit Breaker, Amps 1.6 A, Number of Poles 1, Curve Type D, AC Voltage Rating 240V AC, DC Voltage Rating 60V DC, Max. AIR Rating 14kA at 240V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Branch Circuit Protection, Industrial, Reverse Feed, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.54 in, Width 0.71 in, Depth 2.75 in, Frame Size 63A/5SJ4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.