Ball Valve, PVC Body, 1/2" Pipe Sz

  • Mfr # E1410-05

  • Zoro # G7558514


product price:  $4.15
/ea

Key Features

Ball Material
PVC
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1410-05
Zoro #
G7558514
UPC #
052063003504
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2 in
Overall Length
3.25 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Ball Material
PVC
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
Connection Type
IPS x IPS
Item
Ball Valve
Hose I.D.
1/2 in
Handle Type
Tee
Stem Material
PVC
Seal Material
Buna-N
Temp. Range
0 Degrees to 120 Degrees F
Max. Pressure
150 PSI CWP
Body Material
PVC
Seat Material
Buna-N
Stem Type
1-Piece Stem
Handle Material
PVC
Operating Temperature - Minimum
0 Degrees F
Color - Valve Body
White
Operating Temperature - Maximum
120 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
Socket
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Socket
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.