Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, 316 stainless steel Plain, 5 PK

  • Mfr # 1314SS6

  • Zoro # G7570394


product price:  $18.39
/pk 5, $3.68/ea

Key Features

For Use In
Concrete
Overall Length
1"
Sub-Brand
Sup-R-Drop
Material
316 stainless steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1314SS6
Zoro #
G7570394
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/8"
Overall Length
1"
Drill Bit Size
3/8"
Thread Size
1/4"-20
Thread Depth
0.375 in
Min. Hole Depth
1 in
Bolt Dia.
1/4 in
Minimum Hole Depth
1 in
Bolt or Rod Size
1/4 in

Details

Item
Flush Embedment Anchor
For Use In
Concrete
Sub-Brand
Sup-R-Drop
Material
316 stainless steel
Finish
Plain
Material Grade
316
Ultimate Tension in 3000 PSI Concrete (Lb.)
2,077 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
1,321 lb
Installation Turns
Until Set Tool Shoulders On Anchor Lip
Ultimate Tension (Lbs.)
2,050 lb
Drop-In Anchor Type
Non-Flange
Meets/Exceeds
U.S. GOV G.S.A. FF-S-325 GR VIII, Type 1
Drive Tools
4XMF2
Ultimate Tension @ 4000 psi
2,104 lb
Ultimate Shear @ 4000 psi
1,321 lb
Minimum Ultimate Tension Strength
2,050 lb
Thread Type
Coarse
Features
Knurled Body, Slotted Body
Material Grade/Class
316
Flange Style
Flush
Installation Method
Drive Tool
Maximum Ultimate Shear Strength
1,321 lb
Removable
Permanent
Ultimate Shear Strength (4,000 psi Concrete)
1,321 lb
System of Measurement
Inch
Manufacturer Location
Made in USA
Series
Sup-R Drop
Industry Standards
FM Approved, GSA Spec FF-S-325, UL Listed
Compatible Material
Concrete
Maximum Ultimate Tension Strength
2,104 lb
Ultimate Tension Strength (4,000 psi Concrete)
2,104 lb

Description

Drop-In Anchor, Anchor Diameter 3/8 in, Overall Length 1 in, Thread Size 1/4 In.-20, Thread Depth 0.375 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flush, Drill Bit Size 3/8 in, Minimum Hole Depth 1 in, Ultimate Shear Strength (4,000 psi Concrete) 1,321 lb, Maximum Ultimate Shear Strength 1,321 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,104 lb, Maximum Ultimate Tension Strength 2,104 lb, System of Measurement Inch, Bolt or Rod Size 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.