Short Drop-In Anchor, 1/2" Dia, Steel Zinc Plated

  • Mfr # 284949

  • Zoro # G7572654


product price:  $13.99
/ea

Key Features

Material
Steel
Finish
Zinc Plated
Thread Size
1/2 in
Drop-In Anchor Type
Drop-In
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
284949
Zoro #
G7572654
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
1/2"
Thread Size
1/2 in

Details

Item
Short Drop-In Anchor
Material
Steel
Finish
Zinc Plated
Drop-In Anchor Type
Drop-In

Description

Drop-In Anchors,1/2 DROPIN ANCHR S,PK1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.