
Single Lag Shield, 3/8" Dia, 2" L, Alloy Steel Zinc Plated, 50 PK
Mfr # 37AER
Zoro # G7573704
product price:Â $64.89
/pk 50, $1.30/eaKey Features
Anchor Diameter
3/8"
Overall Length
2"
Material
Alloy Steel
Finish
Zinc Plated
Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37AER
Zoro #
G7573704
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
3/8"
Overall Length
2"
Details
Item
Single Lag Shield
Material
Alloy Steel
Finish
Zinc Plated
Type
Single
Description
Thread Frmg Screws,3/8x2 REG SING,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.