16" x 26" Deluxe Surface Mounted Polished Edge Medicine Cabinet

  • Mfr # 175PE-SM

  • Zoro # G7577208


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Material
20 Gauge White Baked Enamel Steel
Number of Shelves
3
Number of Doors
1
Mounting Type
Surface Mounted
Depth
4 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
175PE-SM
Zoro #
G7577208
UPC #
691964001730
Country of Origin
China

Dimensions

Width
16"
Height
26"
Depth
4 1/4"
Manufacturers Warranty Length
1 Year

Details

Material
20 Gauge White Baked Enamel Steel
Number of Shelves
3
Number of Doors
1
Item
Medicine Cabinet
Mounting Type
Surface Mounted
Cabinet Door Type
Polished Edge
Shelf Material
1/4" Tempered Glass
Hinge Style
Full Length Piano Hinge
Mirror Style
Polished Edge Mirror
Resistance Type
Rust Resistant

Description

Deluxe Srfce Polished Edg Mirror 14x24x3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.