
Concrete Screw, #6-18 Dia., Hex, 1 1/2 in L, Steel Zinc Plated, 4500 PK
Mfr # 0624APW
Zoro # G7581386
product price:Â $532.99
/pk 4500, $0.12/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#6-18
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0624APW
Zoro #
G7581386
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#6-18
Overall Length
1 1/2 in
Thread Length
1 1/2 in
Anchor Size
6-18 x 1 1/2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
Phillips
Description
Anchor Screws,6-18x1 1/2,Phil H,PK4500, Package Quantity 4500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.