Concrete Screw, #8-15 Dia., Hex, 3/4 in L, Steel Zinc Plated, 8000 PK

  • Mfr # 0812APW

  • Zoro # G7581544


product price:  $427.99
/pk 8000, $0.05/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#8-15
Material
Steel
Finish
Zinc Plated
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0812APW
Zoro #
G7581544
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#8-15
Overall Length
3/4 in
Thread Length
3/4 in
Anchor Size
8-15 x 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
Phillips

Description

8-15X3/4 Phillips Indented Hex Washer Self Tapping Screw Type A Fully Threaded Zinc And B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.