Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 4-1/4" L, Stainless Steel Plain, 5 PK

  • Mfr # 1722SS0
  • Zoro # G7503334
product price: 
$
204.99
/pk of 5, $41.00/ea
Free Shipping & Returns

Key Features

Compatible Material
Masonry
Overall Length
4-1/4"
Sub-Brand
Sup-R-Sleeve
Material Type
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1722SS0
Zoro #
G7503334
UPC #
-
Country of Origin
China
Item
Sleeve Anchor
Compatible Material
Masonry
Sub-Brand
Sup-R-Sleeve
Material Type
Stainless Steel
Finish
Plain
Seismic Approved
No
Head Type
Hex
Drive Type
Phillips
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
11,620 lb
Ultimate Tension Strength (4,000 psi Concrete)
8,780 lb
Material Grade
304
ICC Approved for Un-Cracked Concrete
No
Industry Standards
GSA Spec FF-S-325C, Group II, Type 3, Class 3
Min. Embedment
2 in
Material
Stainless Steel
Minimum Ultimate Shear Strength
9,992 lb
Includes
Nut, Washer
System of Measurement
Inch
Maximum Ultimate Shear Strength
14,524 lb
Maximum Ultimate Tension Strength
9,656 lb
Maximum Installation Torque
110 ft-lb
Material Grade/Class
18-8
Minimum Ultimate Tension Strength
8,428 lb
Minimum Installation Torque
90 ft-lb
Manufacturer Location
Made in USA
Removable
Permanent
Series
Sup-R
Shell Material
Stainless Steel
ICC Approval Type
Not Rated
Traction Material
Stainless Steel

Dimensions

Anchor Diameter
3/4"
Overall Length
4-1/4"
Drill Bit Size
3/4"
Thread Size
5/8"-11
Maximum Material Thickness
2-1/4"
Minimum Installation Depth
2"
Max. Work Thickness
2 1/4 in
Anchor Length
4 1/4 in
Nut Width
0.938 in
Minimum Hole Depth
2 in
Screw Size
3/4 in
Washer Outside Diameter
1.748 in
Minimum Material Thickness
1/16 in
Wire Rope Length
4 1/4 in
Length
4 1/4 in

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Overall Length 4 1/4 in, Thread Size 5/8 In.-11, Drive Type Phillips, Head Type Hex, Nut Width 0.938 in, Washer Outside Diameter 1.748 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 3/4 in, Compatible Material Masonry, Minimum Installation Torque 90 ft-lb, Maximum Installation Torque 110 ft-lb, Minimum Installation Depth 2 in, Minimum Hole Depth 2 in, Minimum Material Thickness 1/16 in

Ratings & reviews