Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow

  • Mfr # EE1601DFX10

  • Zoro # G7583694


product price:  $12.65
/ea

Key Features

Sling Type
Type 3
Sling Material
Polyester
Number of Plies
1
Overall Width
1 in
Vertical Hitch Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EE1601DFX10
Zoro #
G7583694
UPC #
697886268152
Country of Origin
United States

Dimensions

Sling Length
10 ft
Overall Width
1 in
Eye Length
8 1/2 in
Thickness
1/8 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
1,200 lb
Choker Hitch Capacity
950 lb
Color
Yellow
Basket Hitch Capacity
2,400 lb
End Type
Flat Eye
Wear Resistant Cover
None
Yarn Coating
Latex
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Includes
Web Sling Safety Bulletin Rev 3 11
Temp. Range
-60 Degrees to 200 Degrees F
Web Grade
Light-Duty
Hitch Type
Basket, Choker, Vertical
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Resistance Properties
Cut-Resistant
Tag Features
None
Minimum Operating Temperature
-60 Degrees F
Visual Indicators
Color Coded, Striped
Maximum Operating Temperature
200 Degrees F
Tag Attachment Type
Partially Sewn

Description

The LIFT-ALL - EE1601DFX10 is a web sling, a versatile tool used for lifting, pulling, and positioning heavy loads in various industrial settings. Constructed from high-strength synthetic fibers, this product offers flexibility and durability to ensure efficient load management. It's particularly useful for handling delicate or irregularly shaped items without causing damage.

Key Features of the LIFT-ALL - EE1601DFX10 Web Sling:

  • Basket Hitch Capacity: This web sling is rated for up to 2,400 lb load capacity when used in a basket hitch configuration.
  • Choker Hitch Capacity: When used in a choker hitch configuration, this product has a rated load capacity of up to 950 lb.
  • End Type: The flat eye end type facilitates secure connection to loads and lifting equipment.
  • Hitch Type: It supports Basket, Choker, and Vertical hitch types for flexible rigging options.
  • Operating Temperature Range: Rated for operation within the temperature range of -60 Degrees F to 200 Degrees F. Performance may vary based on operating conditions.
  • Sling Material & Resistance Properties: Constructed from polyester material and designed with edges that are intended to resist cuts and abrasions. Actual performance may vary depending on use.
  • Sling Length & Width: Measures 10 ft in length and 1 inch in width suitable for various industrial applications
  • Sling Type & Standards Compliance: Identified as Type 3 sling; compliance with ASME B30.9, OSHA 1910.184, WSTDA standards does not guarantee safety or performance quality but indicates adherence to established industry guidelines.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.