16 ft Aluminum Extension Ladder, 250 lb Load Capacity

  • Mfr # D1316-2

  • Zoro # G7594316


product price:  $299.00
/ea
Free Shipping & Returns

Key Features

Extended Ladder Height
13 ft
Load Capacity
250 lb
ANSI Type
I
Material
Aluminum
Closed Height
8 ft 7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1316-2
Zoro #
G7594316
UPC #
051751012156
Country of Origin
Mexico

Dimensions

Industry Ladder Size
16 ft
Extended Ladder Height
13 ft
Closed Height
8 ft 7 in
Bottom Width
17.5 in
Section Length
8 ft
Closed Depth
7"
Overall Height
16 ft
Ladder Height
16 ft
Overall Depth
17.4 in
Retracted Height
8 ft
Extended Height
13 ft
Standing Height - Maximum
9 ft
Reach Height - Maximum
15 ft
Fly Width
14.3 in
Rung Depth
1.8 in
Base Width
17.5 in

Details

Load Capacity
250 lb
ANSI Type
I
Material
Aluminum
Net Weight
26 lb
Rung Shape
D-Rung
Color
Silver
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
I-Beam
Shoe Design
Swivel
Series
D1300-2
Rung/Step Spacing
12 in
Standards
ANSI A14.2-2007, OSHA Compliant
Weight
26 lb
Rung Spacing
12 in
Ladder Type
Extension Ladder
Tread Type
Antislip
Rung Type
D-Rung
ANSI Duty Rating
Type I
Adjustment Increments
12 in
Removable Fly
Removable
Ladder Material
Aluminum
Number of Rungs
16
Load Capacity - Maximum
250 lb
Number of Sections
2

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 16 ft, Extended Ladder Height 13 ft, ANSI Type I, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, D1300-2 Series, Rail Type Aluminum, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 8 ft 7 in, Section Length 96 in, Net Weight 26 lb, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.