Sup-R-Drop Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, 316 stainless steel Plain, 5 PK

  • Mfr # 1338SS6

  • Zoro # G7594921


product price:  $20.65
/pk 5, $4.13/ea

Key Features

For Use In
Concrete
Overall Length
1-9/16"
Sub-Brand
Sup-R-Drop
Material
316 stainless steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1338SS6
Zoro #
G7594921
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/2"
Overall Length
1-9/16"
Drill Bit Size
1/2"
Thread Size
3/8"-16
Bolt Dia.
3/8 in
Thread Depth
0.5 in
Min. Hole Depth
1 9/16 in
Bolt or Rod Size
3/8 in
Minimum Hole Depth
1 9/16 in

Details

Item
Flush Embedment Anchor
For Use In
Concrete
Sub-Brand
Sup-R-Drop
Material
316 stainless steel
Finish
Plain
Installation Turns
Until Set Tool Shoulders On Anchor Lip
Drop-In Anchor Type
Non-Flange
Ultimate Tension in 3000 PSI Concrete (Lb.)
4,391 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
3,714 lb
Material Grade
316
Drive Tools
4XMF3
Meets/Exceeds
U.S. GOV G.S.A. FF-S-325 GR VIII, Type 1
Ultimate Tension (Lbs.)
3,957 lb
Ultimate Shear @ 4000 psi
3,714 lb
Ultimate Tension @ 4000 psi
4,824 lb
Minimum Ultimate Tension Strength
3,957 lb
Material Grade/Class
316
Industry Standards
FM Approved, GSA Spec FF-S-325, UL Listed
Flange Style
Flush
Features
Knurled Body, Slotted Body
Series
Sup-R Drop
System of Measurement
Inch
Maximum Ultimate Tension Strength
4,824 lb
Maximum Ultimate Shear Strength
3,714 lb
Removable
Permanent
Installation Method
Drive Tool
Compatible Material
Concrete
Ultimate Tension Strength (4,000 psi Concrete)
4,824 lb
Ultimate Shear Strength (4,000 psi Concrete)
3,714 lb
Thread Type
Coarse
Manufacturer Location
Made in USA

Description

Drop-In Anchor, Anchor Diameter 1/2 in, Overall Length 1 9/16 in, Thread Size 3/8 In.-16, Thread Depth 0.5 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flush, Drill Bit Size 1/2 in, Minimum Hole Depth 1 9/16 in, Ultimate Shear Strength (4,000 psi Concrete) 3,714 lb, Maximum Ultimate Shear Strength 3,714 lb, Ultimate Tension Strength (4,000 psi Concrete) 4,824 lb, Maximum Ultimate Tension Strength 4,824 lb, System of Measurement Inch, Bolt or Rod Size 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.