Tubing Protector, 0.360in, Black, Polyamide

  • Mfr # PAPRB-70

  • Zoro # G7596556


product price:  $77.99
/ea
Free Shipping & Returns

Key Features

Corrugated Tubing Fitting Item
Tubing Protector
Connection Type/Size
2 3/4 in Corrugated Tubing
Corrugated Tubing Fitting Color
Black
Nominal Size
2 3/4 in
Corrugated Tubing Fitting Material
Polyamide 6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAPRB-70
Zoro #
G7596556
UPC #
-
Country of Origin
Germany

Dimensions

Connection Type/Size
2 3/4 in Corrugated Tubing
Nominal Size
2 3/4 in
Tubing Size
2.756 in
Fitting Height
4.02 in
Fitting Length
1.77 in
Fitting Width
2.76 in
Compatible Nominal Size
2 3/4 in

Details

Corrugated Tubing Fitting Item
Tubing Protector
Corrugated Tubing Fitting Color
Black
Corrugated Tubing Fitting Material
Polyamide 6
Color
Black
Self Extinguishing
Flame Retardant
For Use With
Tubing Profiles F and G
Temp. Range
-40 Degrees to 221 Degrees F
Self Extinguising
Yes
Description/Special Features
Automation Application, Free of Cadmium, Halogen, and Phosphor
IP Rating
Not Rated
Item
Tubing Protector
Chemical Resistant
Yes
Standards
ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
Min. Operating Temperature
-40 Degrees F
Max. Operating Temperature
302 Degrees F

Description

Tubing Protector, Connection Type/Size 2 3/4 in Corrugated Tubing, Compatible Nominal Size 2 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.77 in, Nominal Size 2 3/4 in, Tubing Size 2.756 in, Chemical Resistant Yes, For Use With Tubing Profiles F and G, Description/Special Features Automation Application, Free of Cadmium, Halogen, and Phosphor, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.