
Thread Cutting Screw, #10-24 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 4000 PK
Mfr # 10163H
Zoro # G7597206
product price:Â $400.99
/pk 4000, $0.10/ea
Free Shipping & Returns
Key Features
Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
#10-24
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10163H
Zoro #
G7597206
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#10-24
Fastener Length
1 in
Drill Point Size
Type 23
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Self Drilling Screws,10-24x1 UN,PK4000, Package Quantity 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.