5/16 in. X 3-1/2 in., Stainless Steel 25 PK
- Mfr # 9055783
- Zoro # G511906294
Key Features
Specifications
Details
- MFR #
- 9055783
- Zoro #
- G511906294
- UPC #
- -
- Country of Origin
- China
- Material
- 18-8 Stainless Steel
- Finish
- Stainless Steel
- Thread Style
- Coarse Wood Thread
- Product Type
- Hex Lag Screws
- Head Type
- Hex
- Application
- Decks, Fencing, Handrails, Ledgers, Outdoor Furniture, Garages, Utility Installations
- Installation Tool
- Wrench or Socket
- Duty Rating
- Heavy Duty
- Pilot Hole Required
- Yes
- Grade
- 18-8
- Usage Location
- Indoor/Outdoor
- Corrosion Resistant
- Yes
Dimensions
- Screw Size
- 5/16 in. X 3-1/2 in.
- Size
- 5/16 in. X 3-1/2 in.
- Length
- 3-1/2 in.
- Diameter
- 5/16 in.
Description
Lag screw bolts are used in place of standard wood screws whenever the mounting surface must bear a heavy load. The hex head allows for lag screws to be tightened with more torque than can be used on Phillips head screws, though a pilot hole is still required prior to installation. Note that lag screws do not accept nuts as they are technically thick heavy duty wood screws with threads designed to cut into wood. They are ideal for use on decks since installation can be accomplished without having access to both ends of the fastener, as opposed to standard hex bolts that require a nut on the opposite end.
- • Size: 5/16 inch X 3-1/2 inch
- • Heavy duty wood screw with 6 sided hex bolt head
- • Features deep wood screw threads and does not accept a nut
- • Used in applications where standard wood screws cannot support the load (deck building, etc.)
- • Requires pilot hole to be drilled and installs using wrench or socket tool
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.