Thread Cutting Screw, #8-32 x 1 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 2500 PK

  • Mfr # 08163W188

  • Zoro # G7601117


product price:  $390.99
/pk 2500, $0.16/ea
Free Shipping & Returns

Key Features

Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
#8-32
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08163W188
Zoro #
G7601117
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#8-32
Fastener Length
1 in
Drill Point Size
Type 23

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

Self Drilling Screws,8-32x1 UNS,PK2500, Package Quantity 2500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.