
Deck Screw, #12 x 6 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK
Mfr # 12967DQG188
Zoro # G7605177
product price:Â $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Screw Size
#12
Fastener Length
6 in
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12967DQG188
Zoro #
G7605177
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#12
Fastener Length
6 in
Details
Head Type
Flat
Drive
Square
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse
Description
Deck Screws,12-8X6 Bugle Sqr DR,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.