Depressed Center Cut-Off Wheel, Type 27, 4 1/2 in Dia, 0.095 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 22420
Zoro # G7609743
product price:Â $5.79
/eaKey Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.095 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22420
Zoro #
G7609743
UPC #
699053224206
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.095 in
Connector Size
5/8"-11
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
60
Series
A60S
Maximum Operating Speed
13,300 RPM
Application
Aluminum, Ferrous Metal, Nonferrous Materials, Stainless
Compatible Tool Type
Angle Grinder
Specification
A60S
Primary Material Applicationn
Steel
Primary Material Application
Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 60, Overall Diameter 4 1/2 in, Overall Thickness 0.095 in, Primary Material Application Steel, Compatible Tool Type Angle Grinder, Series A60S, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.