Open Fuse Block, R UL Class, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # LFR60060-3CID

  • Zoro # G7611654


product price:  $55.69
/ea

Key Features

UL Class
R
Series
LFR
Number of Poles
3
Amp Range
31 to 60A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFR60060-3CID
Zoro #
G7611654
UPC #
079458181470
Country of Origin
China

Dimensions

Wire Size
14 to 2 AWG
Width
2.35 in
Length
4.85 in
Height
7-1/4 in
For Fuse Diameter
1 1/16 in
For Fuse Length
5 1/2 in
Overall Length
7.25 in
Wire Size - Minimum
14 AWG
Overall Height
2.35 in
Wire Size - Maximum
2 AWG

Details

Item
Open Fuse Block
UL Class
R
Series
LFR
Number of Poles
3
Amp Range
31 to 60A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Wire Range
14 AWG to 6 AWG, 4 AWG to 2 AWG
Fits Fuse Type
Class R
Standards
CSA Certified, RoHS, UL Listed
Features
Clip Designs Maximize Electrical Contact and Minimize Heat Rise
Fits Fuse Block Style
Rejection
AC Voltage Rating
600 V AC
Current - Maximum
60 A
DC Voltage Rating
600 V DC

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 31 to 60 A, Number of Poles 3, 600V AC/DC, Compatible Fuse Series FLSR, FLSR-ID, IDSR, KLSR, LLSRK, LLSRK-ID, Series LFR, Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG (Cu), 14 to 2 AWG (Al), Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 7.25 in, Width 2.35 in, Length 4.85 in, Spring Reinforced Clip Yes

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.