Disc Roll, No Hole, 5 In, 80G, AlO, PK4

  • Mfr # 7000118091

  • Zoro # G7611782


product price:  $369.99
/pk 4, $92.50/ea
Free Shipping & Returns

Key Features

Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grade
Coarse
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118091
Zoro #
G7611782
UPC #
00051144217991
Country of Origin
United States

Dimensions

Overall Width
5 in
Disc Diameter
5 in
Disc Dia.
5"
Overall Diameter
5 in

Details

Item
Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grade
Coarse
Grit
80
Backing Material
Paper
Backing Weight
F
Series
363I
Color
Gold
Vacuum Hole Design
No Hole
Abrasive Grade
Medium
Discs per Roll
100
Abrasive Grit
80 / P80
Disc Backing Material
Paper
Product Type
PSA Disc Roll
Coating Coverage
Open
Resistance Properties
Clog, Heat, Wear
Number of Vacuum Holes
Non-Vacuum

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight F, Coating Coverage Open, Grit 80, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 363I, Resistance Properties Clog, Heat, Wear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Coarse, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.