Degreaser, 55 Gal Drum, Liquid, Colorless

  • Mfr # 464386

  • Zoro # G7611940


product price:  $1,355.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Size
55 Gal
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Color
Colorless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
464386
Zoro #
G7611940
UPC #
-
Country of Origin
United States

Dimensions

Size
55 Gal
Cleaner Container Size
55 gal
Container Size
55 gal

Details

Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Melon
Recommended Dilution
Ready to Use
Color
Colorless
Net Weight
55 gal
Application
Electrical, Equipment/Machinery, Fleet/Vehicle
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Cleaner Chemical Product Grouping
Degreasers
VOC Content
1%
Flash Point
-24 Degrees F
Cleaner Container Type
Drum
Features
Effective, Fast Evaporating, No Residue, Non-Corrosive, Non-Emulsifying, VOC Compliant
Nonflammable
No
Primary Chemical
None
Dielectric Strength
Undetermined
Base Formula
Solvent Based
Product Series
ZEP I.D. Flush
Butyl Free
No
NSF Rating
Not Rated
Biodegradable
No
Plastic Safe
No
For Use With
I.D. Flush can be used for a variety of applications from general purpose degreasing to brake cleaning

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 372.89 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Dielectric Strength Undetermined, Application Electrical, Equipment/Machinery, Fleet/Vehicle, TSCA Compliant, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range Low VOC, NSF Rating Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.