Shop NATIONAL HARDWARE
See all product information
Create Account
16 in. L Vinyl Coated Black Steel Household Hook Rack 15 lb. cap. 1 pk
- Mfr # N112-084
- Zoro # G805349875
product price:
$
9.99
/ea
Sold in multiples of 6 for
$59.94
Key Features
Color
Black
Height
5.1 in
Includes
Mounting Hardware
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N112-084
- Zoro #
- G805349875
- UPC #
- 886780015195
- Country of Origin
- China
- Color
- Black
- Includes
- Mounting Hardware
- Material
- Steel
Dimensions
- Height
- 5.1 in
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Designed to organize brooms, mops and small tools.
- • Can be used in the laundry room, garage and bathrooms.
- • Mounting hardware included for quick and easy installation.
- • WeatherGuard protected.
- • This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to P65Warnings.ca.gov.
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.