Liftplus, 60x14, w/Work Bench

  • Mfr # LPS6014NA1

  • Zoro # G7626635


product price:  $3,899.99
/ea
Additional $365.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
72 in
Overall Length
36 in
Overall Width
22 in
Color
Black
Load Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPS6014NA1
Zoro #
G7626635
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Length
36 in
Overall Width
22 in
Front Wheel Dia.
2 in
Lifting Height Forks Down
5 in
Lifting Height Max.
60 in
Manufacturers Warranty Length
1 yr
Lifting Height Min.
5 in
Height Stowed
72 in
Rear Wheel Dia.
13 in
Caster Width
1 3/4 in
Overall Height with Platform Raised
72 in
Base Inside Width
10 7/8 in
Overall Height with Platform Lowered
60 in
Lifting Height Range
5 in to 60 in
Platform Width
18 in
Minimum Lifting Height
5 in
Overall LxWxH
36 in x 22 in x 60 in
Base Outside Width
13 7/8 in
Axle-Mounted Wheel Dia.
13 in
Caster Mounting Plate Size
2 3/4 in x 2 3/4 in
Caster Wheel Width
1 3/4 in
Stowed Length
24 in
Platform LxW
18 in to 28 in x 18 in
Platform Length
18 to 28 in
Stowed Height
72 in
Caster Wheel Dia.
2 in
Axle Dia.
1/2 in
Maximum Lifting Height
60 in
Handle Height
44 3/4 in
Caster Mounting Height
2 1/2 in

Details

Color
Black
Load Capacity
350 lb
Item
Powered-Lift/Manual-Push Platform Lift Trucks
Handle Type
Handlebar
Assembled
Yes
Lift Mobility
Electric Lift, Manual Push
Caster Wheel Type
Tread on Core
Invertible Forks
No
Lift Mechanism
Mechanical
Lift Control
Hand Lever
Lift Voltage
12V DC
Lift Base Style
Fixed Straddle
Includes
Wall Charger
Base Legs Inside Dim.
11 in
Base Legs Outside Dim.
14 in
Load Center
9 in
Frame Material
Plastic, Steel
Warranty
1 yr
Caster Frame Material
Steel
Caster Wheel Bearings
Ball Bearing
For Surface Type
Concrete, Wood
Hub Position
Offset
Axle-Mounted Wheel Type
Solid
Caster Mounting Type
Plate
Brake Type
Dual Disk Brakes
Axle-Mounted Wheel/Tread Material
Rubber
Base Material
Steel
Features
Minimizes Bending and Stretching, Provides Variable Height Work Surface, Electric Screw Drive Lift System Provides Smooth, Quiet Operation, Quick Change Adapter Allows Easy Changes Between Attachments
Non-Marking Casters/Wheels
Yes
Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Battery Voltage
DC
Frame Finish
Powder Coated
Frame Type
Flat Back
Weight
108 lb
Base Style
Fixed
Platform Material
Plastic
Caster Wheel/Tread Material
Rubber
Operation
Powered/Manual
Non-Marking Axle-Mounted Wheels
Yes
Handle Material
Steel, Plastic

Description

Platform Lift Truck, Load Capacity 350 lb, Minimum Lifting Height 5 in, Maximum Lifting Height 60 in, Platform Length 18 in, Platform Width 18 in, Lift Control Hand Lever, Lift Mechanism Mechanical, Base Style Fixed, Base Inside Width 10 7/8 in, Base Outside Width 13 7/8 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 9 in, Overall Height with Platform Raised 72 in, Overall Length 36 in, Overall Width 22 in, Frame Material Steel, Platform Material Plastic, Base Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.