Men's 8-Inch Work Boot, 10 1/2 EE, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 10.5EE

  • Zoro # G7627185


product price:  $295.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4378 10.5EE
Zoro #
G7627185
UPC #
014799881443
Country of Origin
United States

Dimensions

Size
10 1/2
Width
EE
Height
8 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
8 in
Size (PRINT)
10 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Standards
F2413-17ASTM
Max. Heat Rating
300 Degrees F
Chain Saw Cut Resistant
No
Shank Material
Fiberglass
Completely Non Metallic
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Midsole Material
Rubber
Static Dissipative
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
0.63
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
0.23
Toe Shape
Round
Footwear Sole Pattern
Lug
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Last Number or Name
4258
Metal Chip Resisting Sole
No
Insulation Type
None
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Ninety Degree Heel
Yes
Footwear Shank Type
Fiberglass
Footwear Style
8 in Work Boot
Upper Material Description
Leather
Conductive
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.34
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Insulated
No
Chemical Resisting Sole
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Removable Insole
Yes
Footwear Closure Type
Lace Up
Construction
Welted
Toe Cap Material
Steel
Closure
Lace Up
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Insole Material
Foam, Polyurethane
Maximum Heat Rating
300 Degrees F
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam, Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.