Desktop Label Printer, Bradyprinter(TM) i3300 Series

  • Mfr # 150640

  • Zoro # G7627639


product price:  $1,794.99
/ea
Free Shipping & Returns

Key Features

Printer Series
i3300
For Use With
PC Connect
Printer Kit Type
Label Printer
Max. Tape Width
4 1/4 in
Label Formats Supported
Continuous Labels, Die Cut Labels
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150640
Zoro #
G7627639
UPC #
754473623685
Country of Origin
Malaysia

Dimensions

Max. Tape Width
4 1/4 in
Overall Width
9 in
Overall Height
9 1/2 in
Overall Length
12 in
Maximum Font Size
250 pt.
Maximum Printed Label Length
5 ft
Minimum Label Length
1/4 in
Minimum Liner Width
3/4 in
Minimum Label Width
1/4 in
Maximum Label Width
4 1/4 in
Maximum Tape Length
5 ft
Maximum Printed Label Width
4 in
Minimum Font Size
4 pt.
Maximum Liner Width
4 1/4 in

Details

Item
Desktop Label Printer Kit
Printer Series
i3300
For Use With
PC Connect
Printer Kit Type
Label Printer
Label Formats Supported
Continuous Labels, Die Cut Labels
Stand Alone Printing / PC Required
PC Required
Maximum Print Speed
4 in/sec
Printer Display
Color Touch Screen
Font Range
4 to 100
Color Printing Capability
Single Color
Printhead Resolution
300 dpi
Color
Blue, Gray
Features
Automatic Label Formatting, Indoor/Outdoor Label Durability
Warranty
5 yr
Printing Software Compatibility
Brady Workstation
Printer Power Options
AC Power
Includes
Cleaning Kit, (1) Product CD with User Manual, USB Cable
Printer Weight
11.5 lb
Printer Connectivity
Ethernet, USB, Wi-Fi
Application
Barcode Labeling, Circuit Board Labeling, Data and Telecommunications, Electrical, Facility Safety ID, Hazard Communication ID, Inventory and Inspection Labeling, Laboratory ID
Standards
UNSPSC
Display
Color Touch Screen
Voltage
100V AC, 240V AC
Power Source
AC Power
Cutter Type
Automatic
Battery Included
Battery Not Included
Input Method
Touchscreen
Serialization Supported
Serialization Supported
Continuous and Die-Cut Materials Supported
Continuous Tapes, Die-Cut Labels
Operating System
Windows 10, Windows 7, Windows 8, Windows Server 2012, Windows Server 2012 R2, Windows Server 2016
Mode of Operation
PC Connected
Product Type
Desktop Printer
Ribbon/Label Cartridge Series Compatibility
B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-
Automatic Label Setup
Yes
Supported Languages
Supported Barcode Symbologies
Aztec, Codabar, Codabar A,F, Code 128 (Auto), Code 128 Subsets A,B,C, Code 39, Code 93, Data Matrix, EAN8,13, HIBC, Interleave 2 of 5, JAN 8,13, Micro PDF 417, MSI, PDF 417, Plessey, QR Code, UPC A
Barcode Capable
Yes
Manufacturers Warranty
5 yr
Print Technology
Thermal Transfer
Maximum Labels/Day
3,000
Compatible Label Media Format
Continuous Roll, Precut Roll

Description

Desktop Printer, Color Printing Capability Single Color, Compatible Mfr Part Number B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 3,000, Application Barcode Labeling, Circuit Board Labeling, Data and Telecommunications, Electrical, Facility Safety ID, Hazard Communication ID, Inventory and Inspection Labeling, Laboratory ID, Starter Kit Type Not Applicable, Mode of Operation PC Connected, Power Source AC Power

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.