Hand Truck, Self-Stabilizing

  • Mfr # HRK55AUA43

  • Zoro # G7628769


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52 in
Overall Width
20 3/4 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HRK55AUA43
Zoro #
G7628769
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
52 in
Overall Width
20 3/4 in
Wheel Diameter
10 in
Noseplate Width
18 in
Overall Depth
20 1/2 in
Wheel Width
3 1/2 in
Noseplate Depth
7 1/2 in
Nose Plate Width
18 in
Nose Plate Depth
7 1/2 in
Axle-Mounted Wheel Width
3 1/2 in
Axle Dia.
5/8 in
Nose Plate Thickness
5/16 in
Handle Height
48 in
Overall HxWxD
52 in x 20 3/4 in x 25 1/2 in
Axle-Mounted Wheel Dia.
10 in
Maximum Stack Height
52 in
Nose Plate WxD
18 in x 7 1/2 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Ergonomic Tilt-Back Corrosion-Resistant Aluminum General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Loop
Assembled
No
Wheel Material
Rubber
Assembled/Unassembled
Unassembled
Includes
(2) Triple Row Multi-Directional Wheels, (2) Wheels, Completion Kit, Handle, Noseplate
For Use With
Material Handling
Hand Truck Handle Type
Continuous Frame Loop
Finish
Polished
Wheel Bearings
Sealed
Includes Lever Pushoff
Without Lever Pushoff
Axle-Mounted Wheel/Tread Material
Rubber
Hub Position
Offset
Non-Marking Axle-Mounted Wheels
No
Caster/Wheel Configuration
(4) Axle-Mounted
Nose Plate Type
Open Straight
Includes Foot Assist
Without Foot Assist
Features
Continuous Frame Loop
For Surface Type
Any Surface
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Load Protector
Without Load Protector
Frame Material
Aluminum
Includes Stair Climber
Without Stair Climber
Weight
40 lb
Axle-Mounted Wheel Type
Pneumatic
Frame Type
Rounded Back
Caster/Wheel Mounting Location
Standard
Nose Plate Profile
Beveled
Includes Wheel Fenders
With Wheel Fenders
Nose Plate Material
Aluminum

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 21 in, Overall Height 52 in, Overall Width 21 in, Nose Plate Depth 8 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Rounded Back, Handle Type Single-Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.