Torsion Spring, 270 Deg, 0.556OD, PK6
Mfr # 3HPK1
Zoro # G7630034
product price:Â $5.49
/pk 6, $0.92/eaKey Features
Spring Length @ Torque
0.394 in
Deflection Angle (Deg.)
270
Leg Length
2 in
Max. Rod Outside Dia.
0.359 in
Wind Direction
Left Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3HPK1
Zoro #
G7630034
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.394 in
Leg Length
2 in
Max. Rod Outside Dia.
0.359 in
Wire Dia.
0.045 in
Outside Dia.
0.556 in
Torque @ 1/2 Leg Length (In.-Lbs.)
2.143
Wire Diameter
0.045 in
Outside Diameter
0.556 in
Inside Diameter
0.359 in
Torque @ 1/2 Leg Length
2.15 in-lb
Details
Deflection Angle (Deg.)
270
Wind Direction
Left Hand
Material
Music Wire
Number of Coils
7.75
Item
Torsion Spring
Finish
Plain
Deflection Angle
270 Degrees
Torque
0.008 in-lb
Standards
ASTM A228
Leg Orientation
Tangential
System of Measurement
Inch
Total Active Coils
8.58
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 270 Deg., Wind Direction Left Hand, Outside Dia 0.556 In, Wire Dia 0.045 In, Leg Length 2.00 In, Torque at 1/2 Leg Length 2.143 In-lbs, Max. Rod Outside Dia 0.359 In, Spring Length at Torque 1.000 In, Number of Coils 7.75, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.