Brake Truck, 60", Assembly Required

  • Mfr # NPK122G2C5C

  • Zoro # G7630869


product price:  $446.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 in
Overall Width
20 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NPK122G2C5C
Zoro #
G7630869
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
20 1/2 in
Wheel Diameter
10 in
Wheel Width
3 1/2 in
Noseplate Width
18 in
Noseplate Depth
9 in
Overall Depth
20 1/2 in
Nose Plate Depth
9 in
Nose Plate Width
18 in
Nose Plate WxD
18 in x 9 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Width
3 1/2 in
Nose Plate Thickness
5/16 in
Handle Height
60 in
Overall HxWxD
60 in x 20 1/2 in x 20 1/2 in
Axle-Mounted Wheel Dia.
10 in
Maximum Stack Height
44 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Flow-Back
Assembled
No
Assembled/Unassembled
Unassembled
Hand Truck Handle Type
Continuous Frame Flow-Back
For Use With
Material Handling
Finish
Polished
Wheel Material
Polyurethane
Includes
(2) Wheels, Cable Tread Brake Kit, Completion Kit, Handle, Noseplate
Wheel Bearings
Sealed
Frame Material
Aluminum
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Type
Solid Straight
Axle-Mounted Wheel Type
Flat-Free
Nose Plate Profile
Beveled
Hub Position
Offset
Includes Load Protector
Without Load Protector
Includes Stair Climber
Without Stair Climber
Features
Steel Aircraft Cable Self Adjusts and Self Aligns for Even Braking, Manages Speed From a Gradual Slowing to a Complete Stop
Axle-Mounted Wheel Bearings
Ball Bearing
For Surface Type
Any Surface
Includes Foot Assist
Without Foot Assist
Nose Plate Material
Aluminum
Frame Type
Flat Back
Weight
40 lb
Includes Wheel Fenders
With Wheel Fenders
Caster/Wheel Mounting Location
2-Wheel
Non-Marking Axle-Mounted Wheels
Yes
Includes Lever Pushoff
Without Lever Pushoff
Caster/Wheel Configuration
(2) Axle-Mounted

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 21 in, Overall Height 60 in, Overall Width 21 in, Nose Plate Depth 9 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.