Digital Test Pressure Gauge, 0 to 5000 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 302086SD02LXCYC4LM5000#

  • Zoro # G7640287


product price:  $1,143.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302086SD02LXCYC4LM5000#
Zoro #
G7640287
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Digit Height
0.66 in
Case Diameter
3.25 in
Manufacturer Warranty Length
1 yr
Case Depth
1.7 in
Nominal Dial Size
3 in
Battery Size
AAA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Test and Measurement
Gauge Case Material
300 Stainless Steel
Series
2086
Lens Material
Polyester
Primary Pressure Range
0 to 5000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Agency Compliance
CRN, CSA, FM
Case Material
Stainless Steel
Peak Hold
Yes
Includes
Padded Carry Pouch, Stainless Steel Cover
Display
LCD
Features
Bar Graph Battery Display
Number of Display Digits
5
Case Color
Silver
Calibration Certificate
No
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Memory Storage
min/max
Powered By
(3) AAA Batteries
Resolution
Dependent on Range
Socket Material
316 Stainless Steel
Connection Type
MNPT
Standards
ASME, CSA, FM Approved
Includes Rubber Boot
No
Primary Display Range
0 to 5,000
Bar Graph
10 Segments
Weatherproof
Yes
Adjustable Set Points
Yes
Auto-Shutoff
Yes
Burst Pressure
25,000 psi
Includes Batteries
Batteries Included
Display Screen Type
LCD
Number of Digits
5
Memory Features
Min/Max
Pressure Gauge Type
Test Pressure Gauge
Data Update Frequency
100 msec, 200 msec, 500 msec, 1 sec
Power Source
Battery
Sensor Type
Silicone MEMS
Non-Sparking
No
Case Finish
Tumble Polished
Primary Display Units
psi
Languages
Dutch, English, French, German, Italian, Portuguese, Spanish
Includes Mounting Hardware
No
Process Temperature Range
0 Degrees to 150 Degrees F
Includes Calibration Certificate
10 NIST Traceable Chart
Display Range
0 to 5,000 psi
Sensor Material
316 Stainless Steel
Pressure Range Type
Pressure
Case Shape
Round
Low Battery Indicator
Yes
Battery Run Time
1,000 hr
Backlit Screen
Yes
Process Connection Gender
Male
Battery Life
1,000 hr
Automatic Shut-Off Time
2 min, 5 min, 15 min, 30 min
Display Type
LCD
Operating Temperature Range
0 Degrees to 150 Degrees F
Process Media Temperature - Minimum
0 Degrees F
Accuracy Grade
NIST OR equiv. NMI
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Maximum
5,000 psi
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Process Media Temperature - Maximum
150 Degrees F
Number of Batteries Required
3
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
180 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant

Description

Digital Test Pressure Gauge, Accuracy +/-0.10 Percent, Gauge Case Material 300 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.