Test Pressure Gauge, 0 to 5,000 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 451082PS02LXC45000PSI

  • Zoro # G7641085


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451082PS02LXC45000PSI
Zoro #
G7641085
UPC #
759426705661
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
6.093 in
Case Depth
2.875 in
For Panel Cut-Out Size
4.875 in
Bolt Circle Diameter
5.375 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
20
Gauge Application
Test
Case Color
Black
Smallest Graduation
20 psi
Gauge Primary Range Numbered Graduations
500
Calibration Certificate Included
Yes, NIST with Data
Graduations
500 psi
Socket Material
Monel
Case Material
Aluminum
Connection Type
MNPT
Standards
ASME, CE, CRN, UKCA
Wetted Materials
Monel
Case Finish
Epoxy Coated
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Sensor Material
Monel
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade 3A
Burst Pressure
25,300 psi
Primary Pressure Scale Color
Black
Pressure Range Type
Pressure
Primary Scale Numeric Increments
500
Dial Color
White with Mirror-Band
Includes Calibration Certificate
NIST with Data
Sensor Type
Bourdon Tube
Dial Face Material
Aluminum
Movement Material
400 Stainless Steel
Case Construction
Solid Front
Adjustable Pointer
No
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Bezel Material
Hinged Steel
Movement Type
Rotary
Process Temperature Range
-20 to 250 Degrees F
Primary Scale Minor Graduations
10
Pointer Color
Black/Red
Pressure Gauge Type
Test Pressure Gauge
Scale Type
Single
Pointer Characteristics
Knife-Edge
Pointer Material
Aluminum
Process Connection Gender
Male
Removable Bezel
No
Accuracy Scale
Full Scale
Maximum Pressure
5000
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-20 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Color
Black
Operating Temperature - Maximum
200 Degrees F
Case Liquid
None
Field Fillable
No
Primary Scale Pressure Measurement - Maximum
5,000 psi
Operating Temperature - Minimum
-20 Degrees F

Description

Test Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 4.875 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 5.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.