Industrial Pressure Gauge, 0 to 1,000 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009AWL02L1000#
  • Zoro # G9785246
product price: 
$
96.59
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
351009AWL02L1000#
Zoro #
G9785246
UPC #
759426910140
Country of Origin
United States
Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
10
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Gauge Primary Range Numbered Graduations
100
Graduations
100 psi
Gauge Special Options
PowerFlex(TM) Movement
Gauge Application
Corrosion-Resistant Case
Case Color
Silver
Smallest Graduation
10 psi
Case Material
304 Stainless Steel
Socket Material
Aluminum Bronze
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Accuracy Scale
Full Scale
Freeze Resistant Movement
No
Removable Bezel
No
Dry Dampening Feature
None
Vibration Resistance
Liquid-Filled
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Dial Color
White
Dial Face Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Includes Vent Plug
No
Field Fillable
No
Scale Type
Single
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade 1A
Cleaned for Oxygen Service
No
Gauge Case Liquid
Glycerin
Non-Sparking
No
Sensor Material
316L Stainless Steel
Process Connection Gender
Male
Compatible Process Media
Deionized Water
Ambient Operating Temperature Range
-20 Degrees to 150 Degrees F
Maximum Pressure
1,000 psi
Operating Temperature Range
-20 Degrees to 150 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
1,000 psi
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
3 1/2 in
Case Diameter
3.89 in
Nominal Dial Diameter
3 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products