Digital Pressure Gauge, -30 to 0 to 100 psi, 3 in Dial, 2 in Tri-Clamp, Bottom Location

  • Mfr # 302232SD20LXBLCYC4LMMYU2100#&V

  • Zoro # G7641687


product price:  $1,198.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302232SD20LXBLCYC4LMMYU2100#&V
Zoro #
G7641687
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Nominal Dial Size
3 in
Digit Height
0.6 in
Case Diameter
3.33 in
Manufacturer Warranty Length
1 yr
Case Depth
1.72 in

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
-30 to 0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Peak Hold
Yes
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Case Color
Silver
Features
Bar Graph Battery Display
Number of Display Digits
5
Includes
Alkaline Batteries
Case Material
Stainless Steel
Agency Compliance
3A
Memory Storage
min/max
Display
LCD
Powered By
(2) AA Batteries
Resolution
Dependent on Range
Socket Material
Stainless Steel
Calibration Certificate
No
Connection Location
Bottom
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Connection Type
Triclamp
Weatherproof
Yes
Display Range
-15 to 0 to 100 psi
Diaphragm Seal Material
316L Stainless Steel
Process Temperature Range
-14 Degrees to 275 Degrees F
Sensor Material
316L Stainless Steel
Sensor Type
Diaphragm
Auto-Shutoff
Yes
Case Finish
Electropolished/Tumbled
Current Output
4 to 20 mA
Pressure Range Type
Compound
Includes Calibration Certificate
NIST with Data
Primary Display Range
-15 to 0 to 100
Line Power Voltage
36 V DC
Diaphragm Seal Fill
Glycerin
Memory Features
Min/Max
Compatible Process Media
Dairy, Food, Pharmaceutical
Non-Sparking
No
Display Screen Type
LCD
Temperature Error
+/-0.04% Degrees F
Bar Graph
10 Segments
Power Source
12 to 36V DC Line-Powered
Number of Digits
5
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Case Construction
304 Stainless Steel
Low Battery Indicator
No
Backlit Screen
Yes
Primary Display Units
psi
Includes Batteries
Batteries Included
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Pressure Measurement - Minimum
0 psi
Vacuum Measurement - Minimum
-15 psi
Vacuum Measurement - Maximum
0 psi
Process Media Temperature - Maximum
275 Degrees F
Operating Temperature - Minimum
-14 Degrees F
Process Media Temperature - Minimum
-14 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Operating Temperature - Maximum
140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Maximum
100 psi

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.