Panel Mount Pressure Gauge, 0 to 60 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 20W1001TH 02B XUCZG 60#
  • Zoro # G204857810
product price: 
$
15.49
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20W1001TH 02B XUCZG 60#
Zoro #
G204857810
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Panel Mount Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
Gauge Case Material
Steel
Series
1001
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
Sensor Material
Bronze
Process Temperature Range
-40 Degrees to 150 Degrees F
Process Connection Gender
Male
Socket Material
Brass
Includes
Nuts, U-Clamp
Case Material
Steel
Case Color
Black
Gauge Application
General-Purpose Case
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
60 psi
Process Media Temperature - Minimum
-40 Degrees F

Description

Panel Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range 0 to 60, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products