Digital Pressure Gauge, 0 to 60 psi, 3 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # 302032SD15LXBLCYLM60#

  • Zoro # G7643577


product price:  $854.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302032SD15LXBLCYLM60#
Zoro #
G7643577
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.72 in
Nominal Dial Size
3 in
Digit Height
0.6 in
Case Diameter
3.33 in
Battery Size
AA

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Peak Hold
Yes
Calibration Certificate
No
Powered By
(2) AA Batteries
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Display
LCD
Case Material
Stainless Steel
Memory Storage
min/max
Agency Compliance
3A
Includes
Alkaline Batteries
Socket Material
Stainless Steel
Number of Display Digits
5
Resolution
Dependent on Range
Features
Bar Graph Battery Display
Case Color
Silver
Connection Location
Bottom
Connection Type
Triclamp
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Display Range
-15 to 0 to 60 psi, 0 to 100 in Hg, 0 to 1000 in H2O, 0 to 2.5 bar, 0 to 2.5 mPa, 0 to 200 ft H2O, 0 to 2000 mbar, 0 to 2000 mm Hg, 0 to 250 kPa, 0 to 60 psi
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Memory Features
Min/Max
Non-Sparking
No
Low Battery Indicator
No
Bar Graph
10 Segments
Power Source
Battery
Backlit Screen
Yes
Pressure Range Type
Pressure
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Process Temperature Range
-14 Degrees to 275 Degrees F
Sensor Type
Diaphragm
Diaphragm Seal Material
316L Stainless Steel
Includes Calibration Certificate
No
Display Screen Type
LCD
Includes Batteries
Batteries Included
Number of Digits
5
Case Construction
304 Stainless Steel
Temperature Error
+/-0.04% Degrees F
Compatible Process Media
Dairy, Food, Pharmaceutical
Diaphragm Seal Fill
Glycerin
Auto-Shutoff
Yes
Case Finish
Electropolished/Tumbled
Sensor Material
316L Stainless Steel
Weatherproof
Yes
Primary Display Range
0 to 60
Primary Display Units
psi
Battery Life
400 hr
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Maximum
60 psi
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Operating Temperature - Minimum
-14 Degrees F
Number of Batteries Required
2
Process Media Temperature - Maximum
275 Degrees F
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-14 Degrees F
Pressure Measurement - Minimum
0 psi

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 1 1/2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.