Digital Test Pressure Gauge, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2531L0NAMO2L100#-XCYC4LM

  • Zoro # G7646718


product price:  $468.89
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG2531L0NAMO2L100#-XCYC4LM
Zoro #
G7646718
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Case Diameter
2.5 in
Manufacturer Warranty Length
1 yr
Case Depth
1.61 in
Nominal Dial Size
2 1/2 in
Digit Height
0.48 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Powered By
(2) AA Batteries
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Socket Material
316L Stainless Steel
Resolution
Dependent on Range
Features
Bar Graph Battery Display
Number of Display Digits
5
Case Color
Black
Memory Storage
min/max
Case Material
ABS Polycarbonate
Peak Hold
Yes
Includes
Alkaline Batteries
Calibration Certificate
No
Agency Compliance
CE, CRN, UL
Display
LCD
Gauge Application
For Liquids & Gases
Connection Type
MNPT
Standards
CE Certified, UL 61010-1
Primary Display Units
psi
Number of Display Lines
2
Keypad Material
Polycarbonate
Case Shape
Round
Temperature Error
0.04% Degrees F
Vibration Resistance
MIL-STD-20G; Method 201A
Display Range
0 to 0.6895 Mpa, 0 to 100 psi, 0 to 203.60 in Hg, 0 to 230.77 ft H2O, 0 to 517.2 cm Hg, 0 to 5172 mm Hg, 0 to 6.895 bar, 0 to 689.5 kPa, 0 to 7.031 kg/sq cm
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Includes Batteries
Batteries Included
Process Connection Gender
Male
Compatible Process Media
Wide Variety of Pressure Media
Battery Run Time
2,000 hr
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Includes Mounting Hardware
No
Power Source
Battery
Case Construction
Welded Joint
Pressure Range Type
Pressure
Bar Graph
20 Segments
Weatherproof
No
Non-Sparking
No
Languages
English
Process Temperature Range
-4 Degrees to 140 Degrees F
Mounting Orientation
Upright Only
Accuracy Grade
NIST OR equiv. NMI
Primary Display Range
0 to 100
Sensor Material
17-4 Stainless Steel
Accuracy Grade Gauge Type
Test
Includes Calibration Certificate
NIST with Data
Low Battery Indicator
Yes
Burst Pressure
800 psi
Sensor Type
CVD Strain Gauge
Display Screen Type
LCD
Auto-Shutoff
No
Pressure Gauge Type
Test Pressure Gauge
Memory Features
Min/Max
Adjustable Set Points
No
Backlit Screen
Yes
Includes Rubber Boot
No
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
IP Rating
IP67
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measurement - Minimum
0 psi
Number of Batteries Required
2
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Pressure Measurement - Maximum
100 psi

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.