Digital Pressure Gauge, -15 to 0 to 100 psi, 3 in Dial, 2 in Tri-Clamp, Bottom Location

  • Mfr # 302032SD20LXBLCYC4LMMY100#&V

  • Zoro # G7646727


product price:  $967.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302032SD20LXBLCYC4LMMY100#&V
Zoro #
G7646727
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Nominal Dial Size
3 in
Case Diameter
3.33 in
Manufacturer Warranty Length
1 yr
Digit Height
0.6 in
Case Depth
1.72 in
Battery Size
AA

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
-15 to 0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Case Color
Silver
Peak Hold
Yes
Agency Compliance
3A
Number of Display Digits
5
Memory Storage
min/max
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Socket Material
Stainless Steel
Case Material
Stainless Steel
Powered By
(2) AA Batteries
Display
LCD
Calibration Certificate
No
Features
Bar Graph Battery Display
Includes
Alkaline Batteries
Resolution
Dependent on Range
Connection Location
Bottom
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Connection Type
Triclamp
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Process Temperature Range
-14 Degrees to 275 Degrees F
Display Range
-15 to 0 to 100 psi
Compatible Process Media
Dairy, Food, Pharmaceutical
Memory Features
Min/Max
Diaphragm Seal Fill
Glycerin
Case Construction
304 Stainless Steel
Pressure Range Type
Compound
Bar Graph
10 Segments
Sensor Type
Diaphragm
Backlit Screen
Yes
Sensor Material
316L Stainless Steel
Power Source
Battery
Primary Display Units
psi
Case Finish
Electropolished/Tumbled
Auto-Shutoff
Yes
Non-Sparking
No
Diaphragm Seal Material
316L Stainless Steel
Display Screen Type
LCD
Temperature Error
+/-0.04% Degrees F
Includes Calibration Certificate
NIST with Data
Number of Digits
5
Primary Display Range
-15 to 0 to 100
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Low Battery Indicator
No
Includes Batteries
Batteries Included
Weatherproof
Yes
Battery Life
400 hr
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Process Media Temperature - Maximum
275 Degrees F
Operating Temperature - Maximum
140 Degrees F
Vacuum Measurement - Minimum
-15 psi
Number of Batteries Required
2
Process Media Temperature - Minimum
-14 Degrees F
Pressure Measurement - Minimum
0 psi
Vacuum Measurement - Maximum
0 psi
Operating Temperature - Minimum
-14 Degrees F
Pressure Measurement - Maximum
100 psi
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Includes Low Battery Indicator
No Low Battery Indicator

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.