Digital Pressure Gauge, 0 to 1 psi, 3 in Dial, 2 in Tri-Clamp, Bottom Location

  • Mfr # 302232SD20LXBLCYLMMYU2N1BR

  • Zoro # G7647293


product price:  $1,034.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302232SD20LXBLCYLMMYU2N1BR
Zoro #
G7647293
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Case Diameter
3.33 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
3 in
Digit Height
0.6 in
Case Depth
1.72 in

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical, OEM Applications
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 1
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Case Color
Silver
Features
Bar Graph Battery Display
Memory Storage
min/max
Includes
Alkaline Batteries
Calibration Certificate
No
Number of Display Digits
5
Peak Hold
Yes
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Agency Compliance
3A
Powered By
(2) AA Batteries
Socket Material
Stainless Steel
Display
LCD
Resolution
Dependent on Range
Case Material
Stainless Steel
Connection Location
Bottom
Connection Type
Triclamp
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Bar Graph
10 Segments
Includes Batteries
Batteries Included
Display Screen Type
LCD
Sensor Type
Diaphragm
Low Battery Indicator
No
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Primary Display Units
psi
Diaphragm Seal Fill
Glycerin
Power Source
12 to 36V DC Line-Powered
Auto-Shutoff
Yes
Pressure Range Type
Pressure
Current Output
4 to 20 mA
Weatherproof
Yes
Backlit Screen
Yes
Case Construction
304 Stainless Steel
Non-Sparking
No
Includes Calibration Certificate
No
Primary Display Range
0 to 1
Memory Features
Min/Max
Sensor Material
316L Stainless Steel
Temperature Error
+/-0.04% Degrees F
Process Temperature Range
-14 Degrees to 275 Degrees F
Compatible Process Media
Dairy, Food, Pharmaceutical
Line Power Voltage
36 V DC
Diaphragm Seal Material
316L Stainless Steel
Case Finish
Electropolished/Tumbled
Number of Digits
5
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Operating Temperature - Minimum
-14 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Maximum
275 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-14 Degrees F
Pressure Measurement - Maximum
1 psi
Includes Low Battery Indicator
No Low Battery Indicator

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products