Digital Pressure Gauge, 0 to 15 psi, 3 in Dial, 2 in Tri-Clamp, Bottom Location

  • Mfr # 302032SD20LXBLCYC4LM15#

  • Zoro # G7650087


product price:  $991.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302032SD20LXBLCYC4LM15#
Zoro #
G7650087
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Digit Height
0.6 in
Case Depth
1.72 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
3 in
Case Diameter
3.33 in
Battery Size
AA

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Features
Bar Graph Battery Display
Case Color
Silver
Socket Material
Stainless Steel
Calibration Certificate
No
Includes
Alkaline Batteries
Powered By
(2) AA Batteries
Case Material
Stainless Steel
Resolution
Dependent on Range
Memory Storage
min/max
Number of Display Digits
5
Display
LCD
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Peak Hold
Yes
Agency Compliance
3A
Connection Location
Bottom
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Connection Type
Triclamp
Case Finish
Electropolished/Tumbled
Temperature Error
+/-0.04% Degrees F
Includes Batteries
Batteries Included
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Weatherproof
Yes
Non-Sparking
No
Number of Digits
5
Primary Display Units
psi
Display Range
-15 to 0 to 15 psi, -30 to 0 in Hg, 0 to 1 bar, 0 to 1 mPa, 0 to 100 kPa, 0 to 1000 mbar, 0 to 15 psi, 0 to 30 in Hg, 0 to 400 in H2O, 0 to 60 ft H2O, 800 mm Hg
Process Temperature Range
-14 Degrees to 275 Degrees F
Low Battery Indicator
No
Compatible Process Media
Dairy, Food, Pharmaceutical
Display Screen Type
LCD
Includes Calibration Certificate
NIST with Data
Primary Display Range
0 to 15
Sensor Type
Diaphragm
Memory Features
Min/Max
Power Source
Battery
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Bar Graph
10 Segments
Case Construction
304 Stainless Steel
Sensor Material
316L Stainless Steel
Auto-Shutoff
Yes
Pressure Range Type
Pressure
Backlit Screen
Yes
Diaphragm Seal Fill
Glycerin
Diaphragm Seal Material
316L Stainless Steel
Battery Life
400 hr
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Process Media Temperature - Maximum
275 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-14 Degrees F
Number of Batteries Required
2
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Pressure Measurement - Maximum
15 psi
Operating Temperature - Minimum
-14 Degrees F
Operating Temperature - Maximum
140 Degrees F

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.