Digital Pressure Gauge, 0 to 1 psi, 3 in Dial, 2 in Tri-Clamp, Bottom Location

  • Mfr # 302232SD20LXBLCYC4LMU21BR

  • Zoro # G7650367


product price:  $1,241.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302232SD20LXBLCYC4LMU21BR
Zoro #
G7650367
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
3 in
Case Diameter
3.33 in
Case Depth
1.72 in
Digit Height
0.6 in

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical, OEM Applications
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 1
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Calibration Certificate
No
Number of Display Digits
5
Peak Hold
Yes
Case Color
Silver
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Socket Material
Stainless Steel
Features
Bar Graph Battery Display
Display
LCD
Includes
Alkaline Batteries
Powered By
(2) AA Batteries
Memory Storage
min/max
Agency Compliance
3A
Case Material
Stainless Steel
Resolution
Dependent on Range
Connection Location
Bottom
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Connection Type
Triclamp
Power Source
12 to 36V DC Line-Powered
Primary Display Range
0 to 1
Includes Batteries
Batteries Included
Weatherproof
Yes
Low Battery Indicator
No
Number of Digits
5
Case Construction
304 Stainless Steel
Backlit Screen
Yes
Auto-Shutoff
Yes
Pressure Range Type
Pressure
Diaphragm Seal Fill
Glycerin
Compatible Process Media
Dairy, Food, Pharmaceutical
Primary Display Units
psi
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Display Screen Type
LCD
Line Power Voltage
36 V DC
Diaphragm Seal Material
316L Stainless Steel
Includes Calibration Certificate
NIST with Data
Sensor Type
Diaphragm
Current Output
4 to 20 mA
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Case Finish
Electropolished/Tumbled
Process Temperature Range
-14 Degrees to 275 Degrees F
Bar Graph
10 Segments
Memory Features
Min/Max
Sensor Material
316L Stainless Steel
Temperature Error
+/-0.04% Degrees F
Non-Sparking
No
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Pressure Measurement - Maximum
1 psi
Includes Low Battery Indicator
No Low Battery Indicator
Operating Temperature - Minimum
-14 Degrees F
Operating Temperature - Maximum
140 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Process Media Temperature - Minimum
-14 Degrees F
Process Media Temperature - Maximum
275 Degrees F

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.