Digital Pressure Gauge, 0 to 400 psi, 3 in Dial, 2 in Tri-Clamp, Bottom Location

  • Mfr # 302132SD20LXBKBLCYLMMY400IWV

  • Zoro # G7650443


product price:  $1,000.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302132SD20LXBKBLCYLMMY400IWV
Zoro #
G7650443
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Case Diameter
3.33 in
Case Depth
1.72 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
3 in
Digit Height
0.6 in

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical, OEM Applications
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Peak Hold
Yes
Powered By
(2) AA Batteries
Case Material
Stainless Steel
Includes
Alkaline Batteries
Features
Bar Graph Battery Display
Case Color
Silver
Calibration Certificate
No
Resolution
Dependent on Range
Number of Display Digits
5
Socket Material
Stainless Steel
Memory Storage
min/max
Display
LCD
Agency Compliance
3A
Connection Location
Bottom
Connection Type
Triclamp
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Loop Power
4 to 20 mA
Sensor Type
Diaphragm
Process Temperature Range
-14 Degrees to 275 Degrees F
Sensor Material
316L Stainless Steel
Compatible Process Media
Dairy, Food, Pharmaceutical
Power Source
4 to 20 mA Loop-Powered
Low Battery Indicator
No
Pressure Range Type
Pressure
Primary Display Units
psi
Case Finish
Electropolished/Tumbled
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Diaphragm Seal Fill
Glycerin
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Memory Features
Min/Max
Primary Display Range
0 to 400
Backlit Screen
Yes
Diaphragm Seal Material
316L Stainless Steel
Non-Sparking
No
Temperature Error
+/-0.04% Degrees F
Includes Batteries
Batteries Included
Auto-Shutoff
Yes
Case Construction
304 Stainless Steel
Display Screen Type
LCD
Includes Calibration Certificate
No
Number of Digits
5
Bar Graph
10 Segments
Weatherproof
Yes
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Process Media Temperature - Maximum
275 Degrees F
Process Media Temperature - Minimum
-14 Degrees F
Pressure Measurement - Maximum
400 psi
Operating Temperature - Maximum
140 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Operating Temperature - Minimum
-14 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products