Digital Pressure Gauge, 0 to 300 psi, 3 in Dial, 2 in Tri-Clamp, Bottom Location

  • Mfr # 302232SD20LXBLCYLMU2300#

  • Zoro # G7650531


product price:  $1,050.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302232SD20LXBLCYLMU2300#
Zoro #
G7650531
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Nominal Dial Size
3 in
Case Depth
1.72 in
Case Diameter
3.33 in
Digit Height
0.6 in
Manufacturer Warranty Length
1 yr

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Calibration Certificate
No
Includes
Alkaline Batteries
Number of Display Digits
5
Agency Compliance
3A
Socket Material
Stainless Steel
Features
Bar Graph Battery Display
Peak Hold
Yes
Resolution
Dependent on Range
Case Material
Stainless Steel
Case Color
Silver
Powered By
(2) AA Batteries
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Memory Storage
min/max
Display
LCD
Connection Location
Bottom
Connection Type
Triclamp
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Includes Batteries
Batteries Included
Memory Features
Min/Max
Diaphragm Seal Material
316L Stainless Steel
Low Battery Indicator
No
Backlit Screen
Yes
Auto-Shutoff
Yes
Power Source
Line-Powered
Sensor Material
316L Stainless Steel
Temperature Error
+/-0.04% Degrees F
Display Screen Type
LCD
Process Temperature Range
-14 Degrees to 275 Degrees F
Pressure Range Type
Pressure
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Non-Sparking
No
Display Range
0 to 1000 ft H2O, 0 to 16 bar, 0 to 16 mPa, 0 to 1600 kPa, 0 to 300 psi, 0 to 400 in Hg, 0 to 6000 mbar
Sensor Type
Diaphragm
Current Output
4 to 20 mA
Case Construction
304 Stainless Steel
Case Finish
Electropolished/Tumbled
Compatible Process Media
Dairy, Food, Pharmaceutical
Diaphragm Seal Fill
Glycerin
Number of Digits
5
Includes Calibration Certificate
No
Primary Display Range
0 to 300
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Primary Display Units
psi
Line Power Voltage
36 V DC
Bar Graph
10 Segments
Weatherproof
Yes
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Pressure Measurement - Minimum
0 psi
Includes Low Battery Indicator
No Low Battery Indicator
Process Media Temperature - Maximum
275 Degrees F
Operating Temperature - Minimum
-14 Degrees F
Operating Temperature - Maximum
140 Degrees F
Pressure Measurement - Maximum
300 psi
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Process Media Temperature - Minimum
-14 Degrees F

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 2 in, Process Connection Type Tri-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.