Digital Pressure Gauge, 0 to 100 psi, 3 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # 302032SD15LXBLCYC4LM100#

  • Zoro # G7651843


product price:  $967.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302032SD15LXBLCYC4LM100#
Zoro #
G7651843
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Nominal Dial Size
3 in
Case Depth
1.72 in
Case Diameter
3.33 in
Digit Height
0.6 in
Manufacturer Warranty Length
1 yr
Battery Size
AA

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Agency Compliance
3A
Calibration Certificate
No
Resolution
Dependent on Range
Includes
Alkaline Batteries
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Memory Storage
min/max
Case Color
Silver
Socket Material
Stainless Steel
Case Material
Stainless Steel
Features
Bar Graph Battery Display
Powered By
(2) AA Batteries
Peak Hold
Yes
Display
LCD
Number of Display Digits
5
Connection Location
Bottom
Connection Type
Triclamp
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Compatible Process Media
Dairy, Food, Pharmaceutical
Case Finish
Electropolished/Tumbled
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Bar Graph
10 Segments
Sensor Material
316L Stainless Steel
Non-Sparking
No
Number of Digits
5
Sensor Type
Diaphragm
Weatherproof
Yes
Auto-Shutoff
Yes
Process Temperature Range
-14 Degrees to 275 Degrees F
Memory Features
Min/Max
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Primary Display Range
0 to 100
Display Screen Type
LCD
Pressure Range Type
Pressure
Power Source
Battery
Primary Display Units
psi
Backlit Screen
Yes
Diaphragm Seal Fill
Glycerin
Diaphragm Seal Material
316L Stainless Steel
Low Battery Indicator
No
Includes Batteries
Batteries Included
Includes Calibration Certificate
NIST with Data
Display Range
-15 to 0 to 100 psi, 0 to 100 psi, 0 to 160 in Hg, 0 to 2500 mbar, 0 to 300 ft H2O, 0 to 3000 mm Hg, 0 to 4 mPa, 0 to 400 kPa, 4 bar
Case Construction
304 Stainless Steel
Temperature Error
+/-0.04% Degrees F
Battery Life
400 hr
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Pressure Measurement - Maximum
100 psi
Process Media Temperature - Maximum
275 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Process Media Temperature - Minimum
-14 Degrees F
Number of Batteries Required
2
Pressure Measurement - Minimum
0 psi
Includes Low Battery Indicator
No Low Battery Indicator
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-14 Degrees F

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 1 1/2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.