Men's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Black, 7 1/2 M

  • Mfr # RB2214

  • Zoro # G7655020


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB2214
Zoro #
G7655020
UPC #
690774463431
Country of Origin
China

Dimensions

Footwear Width
M
Size
7 1/2
Height
Oxford
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Style Number
RB2214
Upper Material Description
Synthetic
Predominant Footwear Color
Black
Non Metallic Upper
No
Insulated
No
ASTM Footwear Class
F2413-11
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Man Made
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.80
Ninety Degree Heel
No
Last Number or Name
Astroride Work
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Oil Resisting Sole
Yes
Toe Shape
Round
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Completely Non Metallic
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
1.00
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Footwear Shank Type
None
Insole System
Removable
Footwear Sole Pattern
Textured and Siped
Standards
ASTM F2413
Conductive
No
Insulation Type
None
Footwear Construction Type
Cemented
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Upper Material (PRINT)
Mesh
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB2214

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.