Digital Pressure Gauge, -30 to 0 psi, 3 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # 302232SD15LXBLCYC4LMMYU20IM&V

  • Zoro # G7655632


product price:  $1,181.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302232SD15LXBLCYC4LMMYU20IM&V
Zoro #
G7655632
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Digit Height
0.6 in
Case Diameter
3.33 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
3 in
Case Depth
1.72 in

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
-30 to 0
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Case Material
Stainless Steel
Agency Compliance
3A
Resolution
Dependent on Range
Socket Material
Stainless Steel
Includes
Alkaline Batteries
Number of Display Digits
5
Features
Bar Graph Battery Display
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Peak Hold
Yes
Powered By
(2) AA Batteries
Case Color
Silver
Calibration Certificate
No
Memory Storage
min/max
Display
LCD
Connection Location
Bottom
Connection Type
Triclamp
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Sensor Type
Diaphragm
Includes Calibration Certificate
NIST with Data
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Memory Features
Min/Max
Case Finish
Electropolished/Tumbled
Weatherproof
Yes
Display Screen Type
LCD
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Low Battery Indicator
No
Temperature Error
+/-0.04% Degrees F
Primary Display Units
psi
Process Temperature Range
-14 Degrees to 275 Degrees F
Diaphragm Seal Material
316L Stainless Steel
Non-Sparking
No
Includes Batteries
Batteries Included
Current Output
4 to 20 mA
Compatible Process Media
Dairy, Food, Pharmaceutical
Power Source
12 to 36V DC Line-Powered
Bar Graph
10 Segments
Diaphragm Seal Fill
Glycerin
Auto-Shutoff
Yes
Primary Display Range
-30 to 0 to 30
Number of Digits
5
Case Construction
304 Stainless Steel
Sensor Material
316L Stainless Steel
Line Power Voltage
36 V DC
Backlit Screen
Yes
Pressure Range Type
Compound
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Vacuum Measurement - Minimum
-30 psi
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Process Media Temperature - Minimum
-14 Degrees F
Pressure Measurement - Maximum
30 psi
Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Operating Temperature - Minimum
-14 Degrees F
Vacuum Measurement - Maximum
0 psi
Process Media Temperature - Maximum
275 Degrees F

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 1 1/2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.