Digital Pressure Gauge, 0 to 200 psi psi, 3 in Dial, 2 in Tri-Clamp, Bottom Location

  • Mfr # 302232SD20LXBLCYLMU2200#

  • Zoro # G7656770


product price:  $941.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302232SD20LXBLCYLMU2200#
Zoro #
G7656770
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Case Depth
1.72 in
Case Diameter
3.33 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
3 in
Digit Height
0.6 in

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 200 psi
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Memory Storage
min/max
Case Color
Silver
Resolution
Dependent on Range
Peak Hold
Yes
Calibration Certificate
No
Features
Bar Graph Battery Display
Socket Material
Stainless Steel
Agency Compliance
3A
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Case Material
Stainless Steel
Number of Display Digits
5
Powered By
(2) AA Batteries
Includes
Alkaline Batteries
Display
LCD
Connection Location
Bottom
Connection Type
Triclamp
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Non-Sparking
No
Includes Calibration Certificate
No
Display Range
0 to 10 bar, 0 to 10 mPa, 0 to 10,000 mm Hg, 0 to 1000 kPa, 0 to 200 psi, 0 to 300 in Hg, 0 to 5000 mbar, 0 to 600 ft H2O
Includes Batteries
Batteries Included
Power Source
Line-Powered
Bar Graph
10 Segments
Auto-Shutoff
Yes
Backlit Screen
Yes
Display Screen Type
LCD
Case Finish
Electropolished/Tumbled
Number of Digits
5
Primary Display Range
0 to 200
Diaphragm Seal Fill
Glycerin
Process Temperature Range
-14 Degrees to 275 Degrees F
Memory Features
Min/Max
Diaphragm Seal Material
316L Stainless Steel
Sensor Type
Diaphragm
Case Construction
304 Stainless Steel
Low Battery Indicator
No
Compatible Process Media
Dairy, Food, Pharmaceutical
Line Power Voltage
36 V DC
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Primary Display Units
psi
Weatherproof
Yes
Temperature Error
+/-0.04% Degrees F
Current Output
4 to 20 mA
Sensor Material
316L Stainless Steel
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
200 psi
Process Media Temperature - Minimum
-14 Degrees F
Operating Temperature - Minimum
-14 Degrees F
Process Media Temperature - Maximum
275 Degrees F

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 2 in, Process Connection Type Tri-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.