Digital Pressure Gauge, 0 to 60 psi, 3 in Dial, 2 in Tri-Clamp, Bottom Location

  • Mfr # 302132SD20LXBKBLCYC4LM30#

  • Zoro # G7656910


product price:  $1,103.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302132SD20LXBKBLCYC4LM30#
Zoro #
G7656910
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.72 in
Case Diameter
3.33 in
Nominal Dial Size
3 in
Digit Height
0.6 in

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Agency Compliance
3A
Features
Bar Graph Battery Display
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Socket Material
Stainless Steel
Peak Hold
Yes
Memory Storage
min/max
Calibration Certificate
No
Case Material
Stainless Steel
Number of Display Digits
5
Includes
Alkaline Batteries
Powered By
(2) AA Batteries
Case Color
Silver
Display
LCD
Resolution
Dependent on Range
Connection Location
Bottom
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Connection Type
Triclamp
Case Construction
304 Stainless Steel
Compatible Process Media
Dairy, Food, Pharmaceutical
Auto-Shutoff
Yes
Memory Features
Min/Max
Loop Power
4 to 20 mA
Process Temperature Range
-14 Degrees to 275 Degrees F
Display Range
-15 to 0 to 30 psi, 0 to 1.6 bar, 0 to 1.6 mPa, 0 to 1000 mm Hg, 0 to 1500 mbar, 0 to 160 ft H2O, 0 to 160 kPa, 0 to 30 psi, 0 to 60 in Hg, 0 to 800 in H2O
Display Screen Type
LCD
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Bar Graph
10 Segments
Temperature Error
+/-0.04% Degrees F
Includes Batteries
Batteries Included
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Case Finish
Electropolished/Tumbled
Diaphragm Seal Fill
Glycerin
Sensor Material
316L Stainless Steel
Low Battery Indicator
No
Sensor Type
Diaphragm
Includes Calibration Certificate
NIST with Data
Diaphragm Seal Material
316L Stainless Steel
Pressure Range Type
Pressure
Primary Display Units
psi
Power Source
4 to 20 mA Loop-Powered
Primary Display Range
0 to 30
Non-Sparking
No
Number of Digits
5
Weatherproof
Yes
Backlit Screen
Yes
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Pressure Measurement - Maximum
30 psi
Operating Temperature - Minimum
-14 Degrees F
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-14 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Process Media Temperature - Maximum
275 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Minimum
0 psi

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.