Mobile Work Center Storage Tray, Blue, Polystyrene (Discontinued)
- Mfr # CE1952-PB
- Zoro # G7656957
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE1952-PB
Zoro #
G7656957
UPC #
847210013075
Country of Origin
Unknown
Dimensions
Length
12-1/4"
Width
16-1/4"
Height
6-1/4"
Details
Color
Blue
Load Capacity
25 lb.
Material
Polystyrene
Item
Mobile Work Center Storage Tray
Description
Mobile Work Center Storage Tray, Load Capacity 25 lb, Material Polystyrene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.