Digital Pressure Gauge, 0 to 100 psi, 3 in Dial, 2 in Tri-Clamp, Bottom Location

  • Mfr # 302232SD20LXBLCYC4LMU2100#

  • Zoro # G7657148


product price:  $1,181.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302232SD20LXBLCYC4LMU2100#
Zoro #
G7657148
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Case Diameter
3.33 in
Manufacturer Warranty Length
1 yr
Case Depth
1.72 in
Digit Height
0.6 in
Nominal Dial Size
3 in

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Number of Display Digits
5
Memory Storage
min/max
Agency Compliance
3A
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Case Material
Stainless Steel
Resolution
Dependent on Range
Peak Hold
Yes
Features
Bar Graph Battery Display
Includes
Alkaline Batteries
Case Color
Silver
Powered By
(2) AA Batteries
Display
LCD
Calibration Certificate
No
Socket Material
Stainless Steel
Connection Location
Bottom
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Connection Type
Triclamp
Non-Sparking
No
Display Range
-15 to 0 to 100 psi, 0 to 100 psi, 0 to 160 in Hg, 0 to 2500 mbar, 0 to 300 ft H2O, 0 to 3000 mm Hg, 0 to 4 mPa, 0 to 400 kPa, 4 bar
Primary Display Range
0 to 100
Compatible Process Media
Dairy, Food, Pharmaceutical
Primary Display Units
psi
Diaphragm Seal Material
316L Stainless Steel
Number of Digits
5
Current Output
4 to 20 mA
Line Power Voltage
36 V DC
Includes Calibration Certificate
NIST with Data
Memory Features
Min/Max
Sensor Type
Diaphragm
Weatherproof
Yes
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Process Temperature Range
-14 Degrees to 275 Degrees F
Pressure Range Type
Pressure
Case Finish
Electropolished/Tumbled
Temperature Error
+/-0.04% Degrees F
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Power Source
12 to 36V DC Line-Powered
Includes Batteries
Batteries Included
Display Screen Type
LCD
Backlit Screen
Yes
Case Construction
304 Stainless Steel
Bar Graph
10 Segments
Sensor Material
316L Stainless Steel
Diaphragm Seal Fill
Glycerin
Low Battery Indicator
No
Auto-Shutoff
Yes
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Process Media Temperature - Minimum
-14 Degrees F
Operating Temperature - Minimum
-14 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Operating Temperature - Maximum
140 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
100 psi
Includes Low Battery Indicator
No Low Battery Indicator
Process Media Temperature - Maximum
275 Degrees F

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.