Digital Test Pressure Gauge, 0 to 200 psi psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 302086SD02LXCYC4LM200#

  • Zoro # G7657732


product price:  $1,031.39
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302086SD02LXCYC4LM200#
Zoro #
G7657732
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Case Diameter
3.25 in
Case Depth
1.7 in
Nominal Dial Size
3 in
Manufacturer Warranty Length
1 yr
Digit Height
0.66 in
Battery Size
AAA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Test and Measurement
Gauge Case Material
300 Stainless Steel
Series
2086
Lens Material
Polyester
Primary Pressure Range
0 to 200 psi
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Material
Stainless Steel
Calibration Certificate
No
Memory Storage
min/max
Resolution
Dependent on Range
Case Color
Silver
Powered By
(3) AAA Batteries
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Display
LCD
Features
Bar Graph Battery Display
Number of Display Digits
5
Includes
Padded Carry Pouch, Stainless Steel Cover
Agency Compliance
CRN, CSA, FM
Peak Hold
Yes
Socket Material
316 Stainless Steel
Connection Type
MNPT
Standards
ASME, CSA, FM Approved
Sensor Material
316 Stainless Steel
Battery Run Time
1,000 hr
Adjustable Set Points
Yes
Process Connection Gender
Male
Burst Pressure
600 psi
Primary Display Units
psi
Data Update Frequency
100 msec, 200 msec, 500 msec, 1 sec
Pressure Gauge Type
Test Pressure Gauge
Includes Mounting Hardware
No
Non-Sparking
No
Number of Digits
5
Sensor Type
Silicone MEMS
Case Finish
Tumble Polished
Bar Graph
10 Segments
Languages
Dutch, English, French, German, Italian, Portuguese, Spanish
Memory Features
Min/Max
Power Source
Battery
Includes Batteries
Batteries Included
Auto-Shutoff
Yes
Backlit Screen
Yes
Includes Rubber Boot
No
Case Shape
Round
Primary Display Range
0 to 200
Low Battery Indicator
Yes
Display Range
0 to 200 psi
Pressure Range Type
Pressure
Weatherproof
Yes
Process Temperature Range
0 Degrees to 150 Degrees F
Includes Calibration Certificate
10 NIST Traceable Chart
Display Screen Type
LCD
Automatic Shut-Off Time
2 min, 5 min, 15 min, 30 min
Battery Life
1,000 hr
Display Type
LCD
Operating Temperature Range
0 Degrees to 150 Degrees F
Operating Temperature - Maximum
180 Degrees F
Accuracy Grade
NIST OR equiv. NMI
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
0 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
IP Rating
IP65
Pressure Measurement - Maximum
200 psi
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Process Media Temperature - Maximum
150 Degrees F
Number of Batteries Required
3

Description

Digital Test Pressure Gauge, Accuracy +/-0.10 Percent, Gauge Case Material 300 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.